TP
UV AIRE

Air Purifier, Number of Speeds 0, Voltage 120, 60 Hz, White

  • Item # 56HW29
  • My Part #
  • Mfr. Model # UV-18
  • Catalog Page # N/A
  • UNSPSC # 40161602
Air Purifier,  Number of Speeds 0,  Voltage 120,  60 Hz,  White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Air Treatment~Air Cleaners


$198.64 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Reproductive Harm - www.P65Warnings.ca.gov
  • New Item

Technical Specs

  • Item Air Purifier
  • Number of Speeds 0
  • Voltage 120
  • Hz 60
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms