Skip Content

 
UTILITY PRO WEAR

Women's Rain Jacket, Nylon Shell with Quilted Lining, DuPont(TM) Teflon(R) Fabric Protector

Women's Rain Jacket, Nylon Shell with Quilted Lining, DuPont(TM) Teflon(R) Fabric Protector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats 
  • Item Ladies Jacket 
  • Color Yellow/Navy 
  • Material Nylon Shell with Quilted Lining, DuPont(TM) Teflon(R) fabric protector 
  • ANSI Class Class 2 
Size
Please Select
Fits Chest Size
Please Select

Your Filters:

Clear All
SG_Brand
  • UTILITY PRO WEAR 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
UHV664-XXL
2XL
47" to 49"

$128.75 / each

Enter location to check availability
Catalog Page #  NA

Price $128.75 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Ladies Jacket
  • Color Yellow/Navy
  • Material Nylon Shell with Quilted Lining, DuPont(TM) Teflon(R) fabric protector
  • Size 2XL
  • Fits Chest Size 47" to 49"
  • ANSI Class Class 2
UHV664-L
L
39" to 41"

$128.75 / each

Enter location to check availability
Catalog Page #  NA

Price $128.75 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Ladies Jacket
  • Color Yellow/Navy
  • Material Nylon Shell with Quilted Lining, DuPont(TM) Teflon(R) fabric protector
  • Size L
  • Fits Chest Size 39" to 41"
  • ANSI Class Class 2
UHV664-M
M
36 to 38"

$128.75 / each

Enter location to check availability
Catalog Page #  NA

Price $128.75 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Ladies Jacket
  • Color Yellow/Navy
  • Material Nylon Shell with Quilted Lining, DuPont(TM) Teflon(R) fabric protector
  • Size M
  • Fits Chest Size 36 to 38"
  • ANSI Class Class 2
UHV664-S
S
34" to 35-1/2"

$128.75 / each

Enter location to check availability
Catalog Page #  NA

Price $128.75 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Ladies Jacket
  • Color Yellow/Navy
  • Material Nylon Shell with Quilted Lining, DuPont(TM) Teflon(R) fabric protector
  • Size S
  • Fits Chest Size 34" to 35-1/2"
  • ANSI Class Class 2
UHV664-XL
XL
43" to 45"

$128.75 / each

Enter location to check availability
Catalog Page #  NA

Price $128.75 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Ladies Jacket
  • Color Yellow/Navy
  • Material Nylon Shell with Quilted Lining, DuPont(TM) Teflon(R) fabric protector
  • Size XL
  • Fits Chest Size 43" to 45"
  • ANSI Class Class 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More