Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
UTILITY PRO WEAR

Orange Polyester, DuPont(TM) Teflon® fabric protector T-Shirt, Size: L, ANSI Class 2

  • Item# 3ZEG9
  • Mfr. Model# UHV 301O L
  • Catalog Page# N/A
  • Catalog Group# D0441
  • UNSPSC# 46181526
Orange Polyester, DuPont(TM) Teflon® fabric protector T-Shirt, Size: L, ANSI Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Utility Pro Wear
Moisture-wicking all-polyester t-shirts feature DuPont™ Teflon® fabric protector, chest pocket, and reflective tape.
High-Visibility T-Shirts

View More

Technical Specs

  • Item T-Shirt
  • Gender Men's
  • Size L
  • Fits Chest Size 42" to 44"
  • Color Orange
  • ANSI Class 2
  • Fabric Weight 7 oz.
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector
  • Number of Outside Pockets 1
  • Length 30"
  • Closure Type Pullover
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms