Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UTILITY PRO WEAR

Orange Polyester, DuPont(TM) Teflon® fabric protector T-Shirt, Size: 2XL, ANSI Class 2

  • Item# 3ZEG1
  • Mfr. Model# UHV 301O XXL
  • Catalog Page# N/A
  • Catalog Group# D0441
  • UNSPSC# 46181526
Orange Polyester, DuPont(TM) Teflon® fabric protector T-Shirt, Size: 2XL, ANSI Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This high-visibility, moisture-wicking shirt features DuPont™ Teflon® fabric, a chest pocket, and reflective tape.

View More

Technical Specs

  • Item T-Shirt
  • Gender Men's
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Color Orange
  • ANSI Class 2
  • Fabric Weight 7 oz.
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector
  • Number of Outside Pockets 1
  • Length 32"
  • Closure Type Pullover
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms