Skip Content

 
T-Shirt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item T-Shirt 
  • ANSI Class
Size
Please Select
Color
Please Select
Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Size
Color
Material
Price
Qty
Please use Qty box to add item(s) to cart.
UHV 301L XXL
2XL
Lime
Polyester DuPont(TM) Teflon(R) fabric protector

$33.30 / each

Enter location to check availability
Catalog Page #  NA

Price $33.30 / each

Technical Specs

  • Item T-Shirt
  • Size 2XL
  • ANSI Class 2
  • Color Lime
  • Material Polyester DuPont(TM) Teflon(R) fabric protector
UHV 301L 3X
3XL
Lime
Polyester, DuPont(TM) Teflon(R) fabric protector

$29.74 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $29.74 / each

Price $31.30 / each

Technical Specs

  • Item T-Shirt
  • Size 3XL
  • ANSI Class 2
  • Color Lime
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector
UHV 301L 4X
4XL
Lime
Polyester, DuPont(TM) Teflon(R) fabric protector

$33.30 / each

Enter location to check availability
Catalog Page #  NA

Price $33.30 / each

Technical Specs

  • Item T-Shirt
  • Size 4XL
  • ANSI Class 2
  • Color Lime
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector
UHV 301L 5X
5XL
Lime
Polyester, DuPont(TM) Teflon(R) fabric protector

$33.30 / each

Enter location to check availability
Catalog Page #  NA

Price $33.30 / each

Technical Specs

  • Item T-Shirt
  • Size 5XL
  • ANSI Class 2
  • Color Lime
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector
UHV 301L L
L
Lime
Polyester, DuPont(TM) Teflon(R) fabric protector

$29.74 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $29.74 / each

Price $31.30 / each

Technical Specs

  • Item T-Shirt
  • Size L
  • ANSI Class 2
  • Color Lime
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector
UHV 301L M
M
Lime
Polyester, DuPont(TM) Teflon(R) fabric protector

$33.30 / each

Enter location to check availability
Catalog Page #  NA

Price $33.30 / each

Technical Specs

  • Item T-Shirt
  • Size M
  • ANSI Class 2
  • Color Lime
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector
UHV 301L XL
XL
Lime
Polyester, DuPont(TM) Teflon(R) fabric protector

$29.74 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $29.74 / each

Price $31.30 / each

Technical Specs

  • Item T-Shirt
  • Size XL
  • ANSI Class 2
  • Color Lime
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector
UHV 301O XL
XL
Orange
Polyester, DuPont(TM) Teflon(R) fabric protector

$29.74 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $29.74 / each

Price $31.30 / each

Technical Specs

  • Item T-Shirt
  • Size XL
  • ANSI Class 2
  • Color Orange
  • Material Polyester, DuPont(TM) Teflon(R) fabric protector
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More