Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UTILITY PRO WEAR

Hooded Jacket, Insulated, Yellow/Black, 4XL

  • Item# 12M644
  • Mfr. Model# UHV801X-4XL
  • Catalog Page# N/A
  • Catalog Group# D8359
  • UNSPSC# 46181531
Hooded Jacket,Insulated,Yellow/Black,4XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Size 4XL
  • Fits Chest Size 58" to 60"
  • Color Yellow/Black
  • ANSI Class 3
  • Length 33-3/4"
  • Insulated Yes
  • Material Polymide, DuPont(TM) Teflon(R) fabric protector
  • Lining Material Quilted Tricot
  • Closure Type Zipper
  • Fabric Weight 4 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms