Skip Content

 
UTILITY PRO WEAR

High Visibility Hooded Sweatshirt

High Visibility Hooded Sweatshirt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item High Visibility Hooded Sweatshirt 
  • ANSI Class
  • Color Yellow/Black 
  • Material Polymide, DuPont(TM) PTFE Fabric Protector 
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
UHV425-xxl-BLKYLW
2XL

$68.70 / each

Enter location to check availability
Catalog Page #  NA

List Price $68.70 / each

Technical Specs

  • Item High Visibility Hooded Sweatshirt
  • Size 2XL
  • ANSI Class 3
  • Color Yellow/Black
  • Material Polymide, DuPont(TM) PTFE Fabric Protector
UHV425x-3X-BLKYLW
3XL

$68.70 / each

Enter location to check availability
Catalog Page #  NA

List Price $68.70 / each

Technical Specs

  • Item High Visibility Hooded Sweatshirt
  • Size 3XL
  • ANSI Class 3
  • Color Yellow/Black
  • Material Polymide, DuPont(TM) PTFE Fabric Protector
UHV425x-4XBLKYLW
4XL

$68.70 / each

Enter location to check availability
Catalog Page #  NA

List Price $68.70 / each

Technical Specs

  • Item High Visibility Hooded Sweatshirt
  • Size 4XL
  • ANSI Class 3
  • Color Yellow/Black
  • Material Polymide, DuPont(TM) PTFE Fabric Protector
UHV425x-5X-BLKYLW
5XL

$68.70 / each

Enter location to check availability
Catalog Page #  NA

List Price $68.70 / each

Technical Specs

  • Item High Visibility Hooded Sweatshirt
  • Size 5XL
  • ANSI Class 3
  • Color Yellow/Black
  • Material Polymide, DuPont(TM) PTFE Fabric Protector
UHV425-L-BLKYLW
L

$68.70 / each

Enter location to check availability
Catalog Page #  NA

List Price $68.70 / each

Technical Specs

  • Item High Visibility Hooded Sweatshirt
  • Size L
  • ANSI Class 3
  • Color Yellow/Black
  • Material Polymide, DuPont(TM) PTFE Fabric Protector
UHV425-M-BLKYLW
M

$68.70 / each

Enter location to check availability
Catalog Page #  NA

List Price $68.70 / each

Technical Specs

  • Item High Visibility Hooded Sweatshirt
  • Size M
  • ANSI Class 3
  • Color Yellow/Black
  • Material Polymide, DuPont(TM) PTFE Fabric Protector
UHV425-XL-BLKYLW
XL

$68.70 / each

Enter location to check availability
Catalog Page #  NA

List Price $68.70 / each

Technical Specs

  • Item High Visibility Hooded Sweatshirt
  • Size XL
  • ANSI Class 3
  • Color Yellow/Black
  • Material Polymide, DuPont(TM) PTFE Fabric Protector
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More