DV
UTICA

1/16" Slotted Insulated Screwdriver Bit, 3/32" Tang

  • Item # 5UKZ4
  • My Part #
  • Mfr. Model # TW1D
  • Catalog Page # N/A
  • UNSPSC # 27111701
1/16" Slotted Insulated Screwdriver Bit, 3/32" Tang close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Screwdriver Bits

Technical Specs

  • Item Insulated Screwdriver Bit
  • Application - Tools Hand
  • Screwdriver Bit Style Slotted
  • Bit Style Slotted
  • Fastening Tool Tip Size 1/16"
  • Shank Style Tang
  • Hex Shank Size 3/32"
  • Single End/Double End Single End
  • Fastening Tool Material S2 Steel
  • Overall Bit Length 1-13/16"
  • SAE or Metric SAE
  • Fastening Tool Item Insulated Screwdriver Bit
  • Finish Black Oxide
  • Impact Rated No
  • For Use With Screw Sizes #0000, #000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products