C3
USEM

Rear End Mounting,3 Phase Motor Brake Kit,3 ft.-lb. Static Torque,230/460 Voltage

  • Item # 23J946
  • My Part #
  • Mfr. Model # 964223
  • Catalog Page # N/A
  • UNSPSC # 26101809
Rear End Mounting,3 Phase Motor Brake Kit,3 ft.-lb. Static Torque,230/460 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $531.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Motor Brake Kits
• IP23, rolled steel enclosure 1 to 30 HP 1200 to 3600 rpm 3-phase, 230/460V
Kit easily installs on back of motor to convert from unit-mount to brake-mount use. Kit size is determined by NEMA frame and ft.-lb. of static torque required for the application. Include mounting hardware.
Note: A start/stop cycle of no more than 1 stop per minute is acceptable for these brakes when used with a motor and reducer.

View More

Technical Specs

  • Item Motor Brake Kit
  • Type 56, 143T, 143TC, 145T, 145TC
  • Static Torque 3 ft.-lb.
  • For Use With USEM Unimount Motors
  • RPM Range 1200 to 3600
  • Voltage 230/460
  • Hz 60/50
  • Phase 3
  • Holding Amps 0.08
  • Inrush Amps 0.9
  • Mounting Rear End
  • Max. Ambient Temperature 40 Degrees C
  • Enclosure IP23
  • Enclosure Material Rolled Steel
  • Wire Termination Flying Leads
  • Holds Y
  • Diameter 6-9/16"
  • Overall Length 4-1/16"
  • ODE Shaft Diameter 5/8" - 7/8"
  • Manufacturers Warranty Length 1 yr.
  • Mfr. Stock No. 964223
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.