Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
USEM

7-1/2 HP General Purpose Motor, 3-Phase, 1800 Nameplate RPM, Voltage 208-230/460, Frame 213TC

  • Item# 23J934
  • Mfr. Model# U7E2DCR
  • Catalog Page# 21
  • UNSPSC# 26101612
7-1/2 HP General Purpose Motor,3-Phase,1800 Nameplate RPM,Voltage 208-230/460,Frame 213TC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,028.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 117.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an optimized slot design and low-loss stator laminating for greater efficiency, this inverter-rated motor offers high temperature pulse endurance performance and superior mechanical shear stability. The painted epoxy finish resists corrosion from saltwater.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 7-1/2
  • Nameplate RPM 1800
  • Frame 213TC
  • Voltage 208-230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 20.6-18.8/9.4
  • No. of Speeds 1
  • Motor Mounting Type Face
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Frame Material Aluminum
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1-3/8"
  • Shaft Length 3-3/8"
  • Length Less Shaft 15-1/4"
  • Overall Length 18-5/8"
  • Motor Shaft Design Keyed
  • RPM Range 1701-1800
  • Standards UL, CSA, CE
  • Duty Continuous
  • Motor Efficiency Group High Efficient
  • Nominal Efficiency 89.5%
  • Manufacturers Warranty Length 2 yr.
  • Green Certification or Other Recognition NEMA Premium Rated
  • RPM Group 1701-1800
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.