Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

USB 2.0 USB Hub, Number of Ports 7

  • Item# 5XGE1
  • Mfr. Model# 5XGE1
  • Catalog Page# N/A
  • UNSPSC# 56112005
USB 2.0 USB Hub, Number of Ports 7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item USB Hub
  • Connector Type USB 2.0
  • Number of Ports 7
  • Cable Length 25"
  • Color Sliver
  • Height 33/40"
  • Length 2"
  • Width 4-3/4"
  • Features Up to 480Mbps Data Transfer
  • For Use With Windows 98, 98SE, ME, 2000, XP
  • Includes USB Cable
  • Material Plastic
  • Standards UL/CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms