Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Beige USB 2.0 Cable, 6 ft. Cable Length, USB A Male to B Male

  • Item# 5XFV5
  • Mfr. Model# 5XFV5
  • Catalog Page# N/A
  • UNSPSC# 56112005
Beige USB 2.0 Cable, 6 ft. Cable Length, USB A Male to B Male close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item USB 2.0 Cable
  • Cable Length 6 ft.
  • Color Beige
  • Connector Type USB A Male to B Male
  • Features Silver Plated
  • For Use With Printers, and ext HD
  • Standards UL/CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms