Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUMBOLDT

Sieve, 8 In, Brass Frame, SS Mesh, No. 16

  • Item# 5FXC0
  • Mfr. Model# 5FXC0
  • Catalog Page# N/A
  • Catalog Group# D8985
  • UNSPSC# 11162108
Sieve,8 In,Brass Frame,SS Mesh,No. 16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item USA Standard Sieve
  • Type Plain Weave
  • Screen Material 304 Stainless Steel
  • Frame Material Brass
  • Mesh Size No. 16
  • Mesh Size Range Fine
  • Opening Size No. 16
  • Outside Dia. 8"
  • Overall Depth 2"
  • Standards ASTM E11 & AASHTO M92
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms