Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
USA-SIGN

Road Traffic Control, No Header, Vinyl, 36" x 36"

  • Item # 8Y932
  • My Part #
  • Mfr. Model # C/36-SBFO-3FH-HD WORK AREA AHEAD
  • Catalog Page # N/A
  • UNSPSC # 55121710
Road Traffic Control, No Header, Vinyl, 36" x 36" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Road Construction Sign
  • Sign Subject Matter Road Traffic Control
  • Height 36"
  • Width 36"
  • Sign Material Vinyl
  • Header No Header
  • Legend Work Area Ahead
  • Sign Legend Color Black
  • Sign Background Color Orange
  • Legend Style Text
  • Glow-in-the-Dark No
  • UV Resistant No
  • Standards 29 CFR 1926, MUTCD
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products