TP
USA-SIGN

Road Traffic Control, No Header, Mesh, 36" x 36"

  • Item # 8AMK5
  • My Part #
  • Mfr. Model # C/36-EMO-3FH-HD RIGHT LANE ENDS
  • Catalog Page # N/A
  • Catalog Group # H1909
  • UNSPSC # 55121710
Road Traffic Control, No Header, Mesh, 36" x 36" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $156.56 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This USA-SIGN is made of brightly colored mesh fabric which can be rolled up for easy portability. Ideal for use during road construction to keep drivers aware of upcoming traffic configurations.

View More

Technical Specs

  • Item Traffic Sign
  • Sign Subject Matter Road Traffic Control
  • Height 36"
  • Width 36"
  • Sign Material Mesh
  • Header No Header
  • Legend Right Lane Ends
  • Symbol Right Lane Ends
  • Sign Legend Color Black
  • Sign Background Color Orange
  • Printed Language No Text
  • Legend Style Symbol
  • Glow-in-the-Dark No
  • UV Resistant No
  • Standards 29 CFR 1926 and MUTCD
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.