Skip Content

TP
USA-SIGN

Road Traffic Control, No Header, Vinyl, 36" x 36", Diamond

  • Item # 23Y775
  • My Part #
  • Mfr. Model # 669-C/36-DGFO-D
  • Catalog Page # 1882
  • Catalog Group # G7233
  • UNSPSC # 55121710
Roll Up Traffic Sign,36"x36",Vinyl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $216.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Roll-Up Signs
• Meet MUTCD requirements
Standard orange roll-up signs alert drivers and pedestrians of hazards. Nonreflective signs are designed for daytime use only; reflective signs provide a highly visible warning and are for day or evening use. All signs feature standard fiberglass battens and fit federally approved sign stands. LOCK-Pockets™ system slides open to insert the batten and then slides shut to lock batten in place. A variety of materials are available. Nonreflective Mesh is made of vinyl-coated nylon. Nonreflective Vinyl is reinforced for durability. Reflective R34 is photometrically bright. Reflective SuperBrite is made of durable vinyl and has a gray back. Reflective Diamond Grade is made of durable vinyl, and Reflective Marathon is made of extra-heavy-duty vinyl; both materials are photometrically brighter that other reflective signs for high visibility. Include storage bag.

View More

Technical Specs

  • Item Roll Up Traffic Sign
  • Sign Subject Matter Road Traffic Control
  • Height 36"
  • Width 36"
  • Sign Material Vinyl
  • Header No Header
  • Legend Detour
  • Sign Legend Color Black
  • Sign Background Color Orange
  • Glow-in-the-Dark No
  • Retroreflective Grade Diamond
  • UV Resistant No
  • Standards MUTCD
  • Includes Storage Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.