Navigation Menu New

Access My Account, Order History, Lists and more here.

55ML52 EB978 UNSPSC # 26101602

Tap image to zoom.

Roll over image to zoom.

Pool and Spa Pump Motor, 1/4, 2 HP, Permanent Split Capacitor, Nameplate RPM 3,450/1,725

  • Item # 55ML52
  • Mfr. Model # EB978
  • UNSPSC # 26101602
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Pool and Spa Pump Motor
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Phase Single
  • Motor Design Permanent Split Capacitor
  • HP 1/4, 2
  • Nameplate RPM 3,450/1,725
  • No. of Speeds 2
  • Voltage 230V AC
  • Full Load Amps 10.8/3.6
  • Frame 56C
  • Usable @ 208V No
  • Usable @ 200V No
  • Hz 60
  • Motor Service Factor 1
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Max. Ambient Temp. 50 Degrees C
  • Motor Shaft Rotation CWLE
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Face
  • Finish Unfinished
  • Shaft Dia. 5/8 in
  • Shaft Length 2 1/16 in
  • Motor Shaft Design Keyed
  • Conduit Box Location Exterior
  • Motor Bearings Ball
  • Weight 32.5 lb
  • Motor Efficiency Group Standard Efficient
  • Standards CSA (156060), UL (E22922)

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top