Navigation Menu New

Access My Account, Order History, Lists and more here.

55MM21 XS34CA2JCR UNSPSC # 26101604

Tap image to zoom.

Roll over image to zoom.

Hazardous Location Motor, 3/4 HP, Hazardous Location Class 1 C,D / 2 E,F,G, Capacitor-Start

  • Item # 55MM21
  • Mfr. Model # XS34CA2JCR
  • UNSPSC # 26101604
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Hazardous Location Motor
  • Motor Application Hazardous Location
  • Phase Single
  • Motor Design Capacitor-Start
  • HP 3/4
  • Nameplate RPM 1,800
  • No. of Speeds 1
  • Voltage 115/208-230V AC
  • Full Load Amps 12.6/6.3
  • Frame 56C
  • Usable @ 208V Yes
  • Usable @ 200V No
  • Hz 60
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Temp. Code T3C
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Duty Cycle Continuous
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Hazardous Location Division Division 1
  • Motor Mounting Position Horizontal
  • Lead Length 24 in
  • Length Less Shaft 12 3/16 in
  • Motor Frame Material Steel
  • Shaft Dia. 5/8 in
  • Shaft Length 2 1/16 in
  • Motor Shaft Design Keyed
  • Conduit Box Location Exterior
  • Includes Conduit Box
  • Motor Bearings Ball
  • Overall Length 14 1/4 in
  • Weight 1,005 lb
  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 72.2 %
  • CC Number CC030A
  • Standards CSA Certified, UL Listed

Compliance and Restrictions

  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 72.2
  • CC CC030A
Back to Top