Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

U.S. GAUGE

2" Welding Regulator Pressure Gauge, 0 to 600 psi Range

  • Item# 5ZP77
  • Mfr. Model# 618K
  • Catalog Page# 731
  • Catalog Group# D0816
  • UNSPSC# 41112403
2" Welding Regulator Pressure Gauge, 0 to 600 psi Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Welding Regulator
  • Dial Size 2"
  • Range 0 to 600 psi
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Smallest Graduation 10 psi
  • Accuracy +/-3-2-3%
  • Case Material Painted Steel
  • Case Color Gold
  • Socket Material Brass
  • Tube Material Phosphor Bronze
  • Lens Material Polycarbonate
  • Operating Temp. Range -40 Degrees to 120 Degrees F
  • For Use With Cylinder or Tank Pressure
  • Series 618K
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms