Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

U.S. GAUGE

2" Welding Regulator Pressure Gauge, 0 to 30 psi Range

  • Item# 5ZP74
  • Mfr. Model# 618K
  • Catalog Page# 731
  • Catalog Group# D0816
  • UNSPSC# 41112403
2" Welding Regulator Pressure Gauge, 0 to 30 psi Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Welding Regulator
  • Dial Size 2"
  • Range 0 to 30 psi
  • Connection Size 1/4" NPT
  • Connection Location Lower
  • Smallest Graduation 1 psi
  • Accuracy +/-3-2-3%
  • Case Material Steel Painted Gold
  • Case Color Gold
  • Socket Material Brass
  • Tube Material Phosphor Bronze
  • Lens Material Polycarbonate
  • Operating Temp. Range -40 Degrees to 120 Degrees F
  • For Use With Cylinder or Tank Pressure
  • Series 618K
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms