Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UNIWELD

Heating Tip

  • Item# 5KH49
  • Mfr. Model# 17TFT
  • Catalog Page# 3052
  • UNSPSC# 23171535
Heating Tip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tuning ForkTip
  • Gas Service Acetylene
  • Flame Type 8 Flame
  • Acetylene Flow 5-10 SCFH
  • Acetylene Pressure 7 lb.
  • MAPP Gas Silver Braze No
  • MAPP Gas Silver Solder No
  • MAPP Gas Soft Solder No
  • Oxygen Flow 7-12
  • Oxygen Pressure 10 lb.
  • Propane Gas Silver Braze No
  • Propane Gas Silver Solder No
  • Propane Gas Soft Solder No
  • Includes One Complete Tip
  • For Use With 71, WH550 Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms