Skip Content
C3
UNIWELD

Gas Welding Outfit, 780A, RV8010, RV8011, Acetylene Fuel, WH360 Torch Handle

  • Item # 39DM24
  • My Part #
  • Mfr. Model # KV780A
  • Catalog Page # N/A
  • UNSPSC # 23171529
Gas Welding Outfit,780A,Acetylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $590.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gas Welding Outfit
  • Gas Service Oxygen
  • Cutting Attachment 780A
  • Torch Handle WH360
  • Pressure Regulator RV8010, RV8011
  • Series Fabricator(R)
  • Delivery Pressure Range 2-15 PSIG Acetylene, 5-125 PSIG Oxygen
  • Outlet Connection 9/16"-18, B
  • Gauge Size 2-1/2"
  • Head Angle 90 Degrees
  • Cuts Up To 8"
  • Cutting Tips 1-101-0
  • Heating Head Type 11
  • Includes Welding Handle, Cutting Attachment, Oxygen Regulator, Acetylene Regulator
  • Fuel Acetylene
  • Application Cutting, Welding, Heating
  • Characteristics Cut Up to 8" with Optional Tips, Weld Up to 3" with Optional Tips
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.