Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
UNIWELD

Air/Acetylene Kit, RB, Acetylene Fuel

  • Item# 5KH07
  • Mfr. Model# 89601
  • Catalog Page# 3057
  • UNSPSC# 23171508
Air/Acetylene Kit, RB, Acetylene Fuel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $425.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Uniweld® Air/Acetylene Twister® kit is designed specifically for brazing and soldering copper tubing in maintenance and HVAC applications. Kit includes RB acetylene regulator, TH6 quick-connect handle, A-3 and A-11 Twister tips, H12 12-1/2-ft. acetylene hose, and 502 stand.

View More

Technical Specs

  • Item Air/Acetylene Kit
  • Gas Service Air
  • Pressure Regulator RB
  • Series TWISTER
  • Delivery Pressure Range 2-15 PSIG Acetylene
  • Outlet Connection 3/8"-24, A
  • Gauge Size 1-1/2"
  • Includes RB Acetylene Regulator, TH6 Quick Connector Handle, A-3 and A-11 Twister Handle Tips, H12 12 1/2 Feet Acetylene Hose, 502 Stand
  • Fuel Acetylene
  • Application Soldering, Brazing
  • Characteristics Swirl Combustion, Quick Connect Tip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.