Skip Content

DV
UNIVERSEAL

Fixed Length Seals, Plastic, Blue, 3", 40 PK

  • Item # 48RA83
  • My Part #
  • Mfr. Model # UTOTE 5 BLUE40
  • Catalog Page # N/A
  • UNSPSC # 24141504
Lock Seal,5 in. L,Blue,Plastic,PK40 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lock Seal
  • Security Seal Marking Type Hot Stamp
  • Security Seal Primary Application Tote Box
  • Security Seal Primary Material Plastic
  • Primary Color Blue
  • Useable Length 3"
  • Imprinting 2 Lines of 8 Characters Each
  • Number of Digits 8
  • Breaking Strength 45 lb.
  • Tool Required Removal
  • Cable Dia. 1/64"
  • Wire Length 5"
  • Thickness 1/64"
  • Legend Sealed
  • Security Seal Type Fixed Length Seals
  • Security Seal Flag Dimensions 3/16" H x 3" W
  • Barcoding No
  • Marking Parameters Sequential Numbers
  • Tearaway Option No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms