TP
UNIVERSAL SECURITY INSTRUMENTS

5.75 Smoke Alarm with 85 dB @ 10 Feet Audible Alert; 120V AC/DC Hardwired + 10 Year Sealed Battery B

  • Item # 39CH02
  • My Part #
  • Mfr. Model # MP116S
  • Catalog Page # N/A
  • UNSPSC # 0
5.75 Smoke Alarm with 85 dB @ 10 Feet Audible Alert; 120V AC/DC Hardwired + 10 Year Sealed Battery B close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.81 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Smoke Alarm
  • Detection Method Photoelectric
  • Interconnection Capability Up to 24 Units
  • Power Source 120V AC/DC Hardwired + 10 Year Sealed Battery Backup
  • Audible Alert 85 dB @ 10 Feet
  • Visual Alert Style LED
  • Diameter 5.75
  • Height 5.75
  • Depth 5.75
  • Width 1.75
  • Digital Readout No
  • Battery Backup Yes
  • Features Patented Quick Find Alarm Origination Feature easily identifies the first alarm to sound in an interconnected system. Single Test/Silence Button. Easy Installation and Fewer Callbacks. Tamper Resistant Alarm & Battery. Meets UL, NFPA, FHA, HUD, and California State Fire Marshal Standards
  • Hush Button Yes
  • Test Button Yes
  • Locking Pin Yes
  • Operating Temp. 40 Degrees to 100 Degrees F
  • Standards UL 217, California State Fire Marshal, Housing & Urban Development, NFPA, FHA
  • Includes Full-size plastic dust cover
  • Manufacturers Warranty Length 10 Years
  • Battery Location Sealed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.