Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
UNIVERSAL

Off Desk Shelf,Black,7in. Dx6-3/4in. H

  • Item # 45HC01
  • My Part #
  • Mfr. Model # UNV08127
  • Catalog Page # N/A
  • UNSPSC # 56112202
Off Desk Shelf,Black,7in. Dx6-3/4in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Off Desk Shelf
  • Material Plastic/Steel
  • Color Black
  • Length 7"
  • Width 25-5/8"
  • Height 6-3/4"
  • Depth 7"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.