Skip Content

DV
UNIVERSAL ONE

Writing Pad,Legal,Canary,15 lb.,PK2

  • Item # 45HD58
  • My Part #
  • Mfr. Model # UNV61630
  • Catalog Page # N/A
  • UNSPSC # 14111514
Writing Pad,Legal,Canary,15 lb.,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Writing Pad
  • Sheet Size 8-1/2" x 11-3/4"
  • Rule Legal
  • Paper Weight 15 lb.
  • Number of Sheets 50
  • Number of Carbon Sheets 0
  • Binding Glued
  • Paper Color Canary
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.