Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
UNIVERSAL ONE

Writing Pad,Narrow,5x8in,Blue,16 lb.,PK6

  • Item # 45HD51
  • My Part #
  • Mfr. Model # UNV35890
  • Catalog Page # N/A
  • UNSPSC # 14111514
Writing Pad,Narrow,5x8in,Blue,16 lb.,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Writing Pad
  • Sheet Size 5" x 8"
  • Rule Narrow
  • Paper Weight 16 lb.
  • Number of Sheets 50
  • Number of Carbon Sheets 0
  • Binding Sewn
  • Paper Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.