DV
UNIVERSAL ONE

Stapler, Full Strip, Black, 25 Sheets

  • Item # 45HD36
  • My Part #
  • Mfr. Model # UNV43020
  • Catalog Page # N/A
  • UNSPSC # 44121615
Stapler, Full Strip, Black, 25 Sheets close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Office Staplers

Technical Specs

  • Item Stapler
  • Sheet Capacity 25
  • Throat Depth 3-1/2"
  • Color Black
  • Staple Capacity 210
  • Material Metal/Plastic
  • Design Full Strip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.