DG
UNIVERSAL ONE

Recycled Sticky Note Pad,1-1/2x2 In,Pk12

  • Item # 35X066
  • My Part #
  • Mfr. Model # UNV28062
  • Catalog Page # N/A
  • UNSPSC # 14111514
Recycled Sticky Note Pad,1-1/2x2 In,Pk12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Recycled Sticky Note Pad
  • Sheet Size 1-1/2 x 2"
  • Rule Plain
  • Number of Sheets 100
  • Paper Color Yellow
  • Recycled Content Contains 30% post-consumer recycled content.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.