Skip Content

DV
UNIVERSAL

File Holder,Black,Letter,6-1/8in. H

  • Item # 45HD31
  • My Part #
  • Mfr. Model # UNV08150
  • Catalog Page # N/A
  • UNSPSC # 44111503
File Holder,Black,Letter,6-1/8in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item File Holder
  • File Size Letter
  • Number of Compartments 6
  • Color Black
  • Material Plastic
  • Length 8-5/8"
  • Width 12-7/8"
  • Height 6-1/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.