Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
UNITHERM

Valve Insulation Heater,60 in. L,24 in.W

  • Item # 48ZX49
  • My Part #
  • Mfr. Model # FPV6024
  • Catalog Page # N/A
  • UNSPSC # 40101829
Valve Insulation Heater,60 in. L,24 in.W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $737.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use on valve fittings, strainers, and T-, or Y-joints, this UNITHERM FreezePro® valve insulation heater jacket is designed to deliver uniform, directional heat to help avoid damage to valves cause by harsh or freezing temperatures. Jacket is a flexible 1-pc. design with a high temperature flap that allows seam to overlap, and the lacing anchors adjust the circumference size for a secure fit. The high-temperature draw cords help ensure a tight fit. The outside surface is weather resistant and UV stable for long life

View More

Technical Specs

  • Item Valve Insulation Heater
  • Valve Circumference Range 49" to 55"
  • Temperature Range -40 Degrees to 200 Degrees F
  • Approx. R Value 0.48
  • Jacket Material Silicone Coated Fiberglass Cloth
  • Insulation Material Mineral Wool
  • Voltage 120
  • Watts 180
  • Amps 1.5
  • NEMA Plug Configuration 5-15P
  • Lead Length 98"
  • Length 60"
  • Width 24"
  • Thickness 3"
  • Fastener Type PTFE Coated Fiberglass Draw Cords, Lacing Anchor, Stainless Steel Wire
  • Color Gray
  • Includes Heating Cable 338"
  • For Use With Mfr. No. HE-C-01, HE-C-08, HE-C-09, HE-C-10, FPW2412, CR, LHW, SSLW304
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.