TP
UNITHERM

Mineral Wool, Fiberglass, Insulated End Pipe Jacket, Thickness 3", Length 14", Width 12"

  • Item # 48ZY36
  • My Part #
  • Mfr. Model # IH1412
  • Catalog Page # N/A
  • UNSPSC # 30141505
Mineral Wool, Fiberglass,  Insulated End Pipe Jacket,  Thickness 3",  Length 14",  Width 12" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Insulation~Insulated Pipe Jackets and Blankets


$620.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

IIdeal for applications where heat conservation and preserving process temperatures is a concern, this UNITHERM IsoCovers Iso-Hub insulated end pipe jacket is ideal for use on end fittings in piping systems, including steam traps, end caps, blind flanges, and other similar fittings. Insulation is a flexible 1-pc. design with dual layer insulation and a high-temperature flap that allow seam to overlap. Has adjustable high-temperature draw cords, and lacing anchors that adjust to the fitting circumference size for a tight and secure fit.

View More

Technical Specs

  • Item Insulated End Pipe Jacket
  • Width 12"
  • Length 14"
  • Thickness 3"
  • Insulation Material Mineral Wool, Fiberglass
  • Jacket Material Silicone Coated Fiberglass Cloth
  • Fits Max. O.D. 12" to 14"
  • Application End Fittings in Piping Systems, Steam Traps, End Caps, Blind Flanges
  • Temp. Rating 900 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms