ST
UNITHERM

Hog Ring Pliers, Ring Size: 3/4", Overall Length: 6-1/2", Wire Cutter: No

  • Item # 48ZY59
  • My Part #
  • Mfr. Model # CRP-45
  • Catalog Page # N/A
  • UNSPSC # 27112110
Hog Ring Pliers, Ring Size: 3/4", Overall Length: 6-1/2", Wire Cutter: No close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Pliers~Hog Ring Pliers


$23.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.67 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 45-Degree Elbow Professional Hog Ring Upholstery Installation Pliers are made to grip and mold hog rings for closure. It is spring-loaded to hold the ring in its jaws during use. The 45-degree tilt helps provide easier access in tight spaces. The cushion-grip handle helps provide more comfort and reduce fatigue. Suitable for upholstery, cages, bungee cords, small bag closure, netting, fencing and crab traps.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Hog Ring Pliers
  • Item Hog Ring Pliers
  • Ring Size 3/4"
  • Overall Length 6-1/2"
  • Wire Cutter No
  • Tether Capable Not Tether Capable
  • Plier Style Compact
  • Handle Design Cushion Grip
  • Material Steel
  • Features 45 Degrees Tilt
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms