C3
UNITHERM

Ceramic Fiberglass, Insulated Throw Blanket, Thickness 1", Length 12", Width 12"

  • Item # 34CZ03
  • My Part #
  • Mfr. Model # TB1212
  • Catalog Page # 2837
  • UNSPSC # 30141502
Ceramic Fiberglass,  Insulated Throw Blanket,  Thickness 1",  Length 12",  Width 12" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Insulation~Insulated Pipe Jackets and Blankets


$190.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Economical solution for reducing heat loss and insulating barrels, dies, extruders, hoses, and pipe. Material can be removed if needed and is reusable. Blankets require a strap and buckle Nos. 34CY92, 34CY91, or 34CY90, sold separately.

View More

Technical Specs

  • Item Insulated Throw Blanket
  • Width 12"
  • Length 12"
  • Thickness 1"
  • Insulation Material Ceramic Fiberglass
  • Jacket Material Non-Stick Impregnated Fiberglass Cloth
  • Application High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times
  • Temp. Rating 2000 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None