Ceramic Fiber Blankets

4 products found with these common attributes:
  • Brand UNITHERM
  • Pipe Insulation Item Ceramic Fiber Blanket
Narrow your results by
Insulation Length
Please Select
Insulation Width
Please Select
Wall Thickness - Insulation
Please Select
Insulation Density
Please Select
Insulation Max. Temp.
Please Select
Insulation Continuous Use Temp.
Please Select
Insulation Approx. R Value @ 1000F
Please Select

Brand

U UNITHERM
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Insulation Length
Insulation Width
Wall Thickness - Insulation
Insulation Density
Insulation Max. Temp.
Insulation Continuous Use Temp.
Insulation Approx. R Value @ 1000F
Price
Qty
Please use Qty box to add item(s) to cart.
2 in Thick Ceramic Fiber Blanket, 12.5 ft x 24 in, 6 cu ft/lb Insulation Density
CF6-2-24X125
12.5 ft
24 in
2 in
6 cu ft/lb
2,300 Degrees F
1,922 Degrees F
1.06

$116.00 / each

Enter location to check availability
Catalog Page #  2838 

Web Price $116.00 / each

Technical Specs

  • Pipe Insulation Item Ceramic Fiber Blanket
  • Insulation Length 12.5 ft
  • Insulation Width 24 in
  • Wall Thickness - Insulation 2 in
  • Insulation Density 6 cu ft/lb
  • Insulation Max. Temp. 2,300 Degrees F
  • Insulation Continuous Use Temp. 1,922 Degrees F
  • Insulation Approx. R Value @ 1000F 1.06
2 in Thick Ceramic Fiber Blanket, 12.5 ft x 48 in, 6 cu ft/lb Insulation Density
CF6-2-48X125
12.5 ft
48 in
2 in
6 cu ft/lb
2,300 Degrees F
1,922 Degrees F
1.06

$232.00 / each

Enter location to check availability
Catalog Page #  2838 

Web Price $232.00 / each

Technical Specs

  • Pipe Insulation Item Ceramic Fiber Blanket
  • Insulation Length 12.5 ft
  • Insulation Width 48 in
  • Wall Thickness - Insulation 2 in
  • Insulation Density 6 cu ft/lb
  • Insulation Max. Temp. 2,300 Degrees F
  • Insulation Continuous Use Temp. 1,922 Degrees F
  • Insulation Approx. R Value @ 1000F 1.06
1 in Thick Ceramic Fiber Blanket, 25 ft x 24 in, 8 cu ft/lb Insulation Density
CF8HZ-1-24X25
25 ft
24 in
1 in
8 cu ft/lb
2,600 Degrees F
2,092 Degrees F
0.75

$288.00 / each

Enter location to check availability
Catalog Page #  2838 

Web Price $288.00 / each

Technical Specs

  • Pipe Insulation Item Ceramic Fiber Blanket
  • Insulation Length 25 ft
  • Insulation Width 24 in
  • Wall Thickness - Insulation 1 in
  • Insulation Density 8 cu ft/lb
  • Insulation Max. Temp. 2,600 Degrees F
  • Insulation Continuous Use Temp. 2,092 Degrees F
  • Insulation Approx. R Value @ 1000F 0.75
1 in Thick Ceramic Fiber Blanket, 25 ft x 48 in, 6 cu ft/lb Insulation Density
CF6-1-48X25
25 ft
48 in
1 in
6 cu ft/lb
2,300 Degrees F
1,922 Degrees F
1.06

$232.00 / each

Enter location to check availability
Catalog Page #  2838 

Web Price $232.00 / each

Technical Specs

  • Pipe Insulation Item Ceramic Fiber Blanket
  • Insulation Length 25 ft
  • Insulation Width 48 in
  • Wall Thickness - Insulation 1 in
  • Insulation Density 6 cu ft/lb
  • Insulation Max. Temp. 2,300 Degrees F
  • Insulation Continuous Use Temp. 1,922 Degrees F
  • Insulation Approx. R Value @ 1000F 1.06
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More