TP
UNITHERM

3" x 48" x 18" Mineral Wool Insulated Pipe Jacket, Silicone Coated Fiberglass Cloth Jacket Material

  • Item # 48ZX76
  • My Part #
  • Mfr. Model # FPW4818
  • Catalog Page # 2832
  • UNSPSC # 30141505
3" x 48" x 18" Mineral Wool Insulated Pipe Jacket, Silicone Coated Fiberglass Cloth Jacket Material close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $763.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for protecting piping from extreme temperatures, this UNITHERM FreezePro® insulated pipe jacket is suitable for straight sections of pipe. Has a flexible, 1-pc. design and a high-temperature flap that allows the seam to overlap. Lacing anchors adjust to the pipe circumference, and the adjustable high-temperature draw cords help ensure a secure and tight fit.

View More

Technical Specs

  • Item Insulated Pipe Jacket
  • Width 18"
  • Length 48"
  • Thickness 3"
  • Insulation Material Mineral Wool
  • Jacket Material Silicone Coated Fiberglass Cloth
  • Fits Max. O.D. 12" to 14"
  • Application Straight Sections of Pipe, Flanges, Couplings
  • Temp. Rating 200 Degrees F
  • Includes Heating Cable 338"
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.