Skip Content

TP
UNITHERM

3" x 2" Mineral Wool, Fiberglass Insulated Elbow Pipe Jacket, Silicone Coated Fiberglass Cloth Jacke

  • Item # 48ZY41
  • My Part #
  • Mfr. Model # IE0245
  • Catalog Page # N/A
  • UNSPSC # 30141505
3" x 2" Mineral Wool, Fiberglass Insulated Elbow Pipe Jacket, Silicone Coated Fiberglass Cloth Jacke close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $160.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for applications where heat conservation and preserving process temperatures is a concern, this UNITHERM Iso-Elbow insulated elbow pipe jacket is ideal for use on bends in piping systems, including 45° and 90° pipe elbow fittings. Insulation is a flexible 1-pc. design with dual layer insulation and a high-temperature flap that allow seam to overlap. Has adjustable high-temperature draw cords, and lacing anchors that adjust to the fitting circumference size for a tight and secure fit.

View More

Technical Specs

  • Item Insulated Elbow Pipe Jacket
  • Length 2"
  • Thickness 3"
  • Insulation Material Mineral Wool, Fiberglass
  • Jacket Material Silicone Coated Fiberglass Cloth
  • Fits Max. O.D. 0" to 2"
  • Application Bends in Piping Systems, 45 Degrees Pipe Elbow Fittings
  • Temp. Rating 900 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.