Skip Content

TP
UNITHERM

3" x 18" x 12" Mineral Wool, Fiberglass Insulated End Pipe Jacket, Silicone Coated Fiberglass Cloth

  • Item # 48ZY40
  • My Part #
  • Mfr. Model # IH1812
  • Catalog Page # N/A
  • UNSPSC # 30141505
3" x 18" x 12" Mineral Wool, Fiberglass Insulated End Pipe Jacket, Silicone Coated Fiberglass Cloth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $763.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

IIdeal for applications where heat conservation and preserving process temperatures is a concern, this UNITHERM IsoCovers Iso-Hub insulated end pipe jacket is ideal for use on end fittings in piping systems, including steam traps, end caps, blind flanges, and other similar fittings. Insulation is a flexible 1-pc. design with dual layer insulation and a high-temperature flap that allow seam to overlap. Has adjustable high-temperature draw cords, and lacing anchors that adjust to the fitting circumference size for a tight and secure fit.

View More

Technical Specs

  • Item Insulated End Pipe Jacket
  • Width 12"
  • Length 18"
  • Thickness 3"
  • Insulation Material Mineral Wool, Fiberglass
  • Jacket Material Silicone Coated Fiberglass Cloth
  • Fits Max. O.D. 16" to 18"
  • Application End Fittings in Piping Systems, Steam Traps, End Caps, Blind Flanges
  • Temp. Rating 900 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.