TP
UNITHERM

3 in x 6 in x 60 in Valve Insulation, Fits Valve Size 9 in to 12 in

  • Item # 34DA07
  • My Part #
  • Mfr. Model # IV6006
  • Catalog Page # 2838
  • UNSPSC # 30141505
3 in x 6 in x 60 in Valve Insulation, Fits Valve Size 9 in to 12 in close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Insulation~Insulated Valve Jackets


$322.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features dual-layer mineral wool and fiberglass insulation, plus a durable silicone-coated fiberglass cloth jacket. Included adjustable draw cord and lacing anchors allow for easy installation and a tight secure fit. Reusable.

View More

Technical Specs

  • Item Valve Insulation
  • Fits Valve Size 9 in to 12 in
  • Length 60 in
  • Valve Circumference Range 49 in to 55 in
  • Insulation Material Mineral Wool and Fiberglass
  • Jacket Material Silicone Coated Fiberglass Cloth
  • Fits Valve Type Universal
  • Thickness 3 in
  • Approx. R Value 0.48
  • Max. Temp. 900 Degrees F
  • Color Gray
  • Width 6 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None