TP
UNITHERM

3 in x 24 in x 18 in Valve Insulation

  • Item # 48ZX93
  • My Part #
  • Mfr. Model # IV1824
  • Catalog Page # N/A
  • UNSPSC # 30141505
3 in x 24 in x 18 in Valve Insulation close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Insulation~Insulated Valve Jackets


$268.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to fit closely with tight joints on valve fittings, strainers, and T- or Y-joints, this UNITHERM Iso-Valve valve insulation can protect components from high temperatures. Helps enhance production capacity by reducing the amount of energy needed to keep equipment running at high temperatures. Insulation is a flexible 1-pc. design with dual layer insulation and a high-temperature flap that allow seam to overlap. Has adjustable high-temperature draw cords, and lacing anchors that adjust to the fitting circumference size for a tight and secure fit.

View More

Technical Specs

  • Item Valve Insulation
  • Length 18 in
  • Valve Circumference Range 7 in to 13 in
  • Insulation Material Mineral Wool and Fiberglass
  • Jacket Material Silicone Coated Fiberglass Cloth
  • Fits Valve Type Universal
  • Thickness 3 in
  • Approx. R Value 0.48
  • Max. Temp. 900 Degrees F
  • Color Gray
  • Width 24 in
How can we improve our Technical Specifications?

Compliance and Restrictions