Skip Content

TP
UNITED VISUAL PRODUCTS

Push-Pin Outdoor Enclosed Bulletin Board, Natural Cork, 40"H x 52"W, Sand

  • Item # 6LVA4
  • My Part #
  • Mfr. Model # UVDD5240-SAND
  • Catalog Page # N/A
  • UNSPSC # 44111907
Enclosed Bulletin Board,Tack,52x40 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,347.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 71.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2 lockable doors are mounted on full-length piano hinges. Constructed from recycled plastic lumber that will not rot, splinter, or crack. Interior surface is removable.

View More

Technical Specs

  • Item Enclosed Bulletin Board
  • Board Style Push-Pin
  • Board Material Natural Cork
  • Width 52"
  • Height 40"
  • Board Frame Material HDPE
  • Frame Color Sand
  • Board Color Sand
  • Number of Doors 2
  • Door Type Swing
  • Includes Mounting Guidelines, (2) Keys
  • Mounting/Mobility Type Wall Mounted, Post Mounted
  • Door Material Plastic
  • Enclosed Bulletin Board Item Outdoor Enclosed Bulletin Board
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.