Navigation Menu New

Access My Account, Order History, Lists and more here.

485F06 SOD-RFS-Rail UNSPSC # 46181702

Riot Face Shield

  • Item # 485F06
  • Mfr. Model # SOD-RFS-Rail
  • UNSPSC # 46181702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Riot Face Shield

  • Item # 485F06
  • Mfr. Model # SOD-RFS-Rail
  • UNSPSC # 46181702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Riot Face Shield
  • Dielectric Protection No
  • Features Splash and Fragments, The Shield Locks into the Stowed or Deployed Positions and can be Released with One Hand, Used to Provide Riot Protection from Impact
  • Headgear Color Black
  • Headgear Material Polycarbonate
  • Headgear Style Partial Crown with Chinguard
  • Includes Rail Adapter
  • Reusability Reusable
  • Standards NIJ 0104.02
  • Visor Color Clear
  • Visor Height 6 in
  • Visor Material Polycarbonate
  • Visor Thickness 0.15 in
  • Visor Width 8 in
  • Visor Coating Uncoated

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top