Navigation Menu New

Access My Account, Order History, Lists and more here.

29RM05 DK6-H.150S UNSPSC # 46181702

Riot Face Shield

  • Item # 29RM05
  • Mfr. Model # DK6-H.150S
  • UNSPSC # 46181702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
This rugged polycarbonate face shield features an integral rubber seal that provides a liquid barrier between the helmet and shield interface. It is designed to fit most ACH-, MICH-, and PASGT-style helmets. It has a 6"H shield to accommodate a gas mask with an NBC cartridge when the shield is fully deployed. The shield is lockable into a stowed or deployed position, is easily released with 1 hand, and can be removed if not needed. The shield's pivot and lock assembly is easy to transfer to the right or left side, depending on your preference. Helmet sold separately.

Tap image to zoom.

Roll over image to zoom.

Riot Face Shield

  • Item # 29RM05
  • Mfr. Model # DK6-H.150S
  • UNSPSC # 46181702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
This rugged polycarbonate face shield features an integral rubber seal that provides a liquid barrier between the helmet and shield interface. It is designed to fit most ACH-, MICH-, and PASGT-style helmets. It has a 6"H shield to accommodate a gas mask with an NBC cartridge when the shield is fully deployed. The shield is lockable into a stowed or deployed position, is easily released with 1 hand, and can be removed if not needed. The shield's pivot and lock assembly is easy to transfer to the right or left side, depending on your preference. Helmet sold separately.

Technical Specs

  • Item Riot Face Shield
  • Application Riot Squad
  • Dielectric Protection No
  • Features Provides Face Riot Protection to End User
  • Headgear Color Black
  • Headgear Material Plastic
  • Headgear Style None
  • Includes Faceshield and Mount
  • Includes Scratch-Resistant Visor Coating Yes
  • Reusability Reusable
  • Suspension Adjustment Type Ratchet
  • Visor Color Clear
  • Visor Height 6 in
  • Visor Material Polycarbonate
  • Visor Thickness 0.15 in
  • Visor Coating Scratch-Resistant

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
This rugged polycarbonate face shield features an integral rubber seal that provides a liquid barrier between the helmet and shield interface. It is designed to fit most ACH-, MICH-, and PASGT-style helmets. It has a 6"H shield to accommodate a gas mask with an NBC cartridge when the shield is fully deployed. The shield is lockable into a stowed or deployed position, is easily released with 1 hand, and can be removed if not needed. The shield's pivot and lock assembly is easy to transfer to the right or left side, depending on your preference. Helmet sold separately.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top