Skip Content

TP
UNITED SHIELD

Riot Face Shield,Clear,Polycarbonate

  • Item # 29RM02
  • My Part #
  • Mfr. Model # DK5-H.150
  • Catalog Page # N/A
  • UNSPSC # 46181702
Riot Face Shield,Clear,Polycarbonate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $110.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
This rugged polycarbonate face shield features an integral rubber seal that provides a liquid barrier between the helmet and shield interface. It is designed to fit most ACH-, MICH-, and PASGT-style helmets. The shield is lockable into a stowed or deployed position, is easily released with 1 hand, and can be removed if not needed. The shield's pivot and lock assembly is easy to transfer to the right or left side, depending on your preference. Helmet sold separately.

View More

Technical Specs

  • Item Riot Face Shield
  • Visor Color Family Clear
  • Visor Material Polycarbonate
  • Visor Color Clear
  • Visor Thickness 0.15"
  • Visor Height 8"
  • Dielectric Protection No
  • Headgear Material Thermoplastic
  • Headgear Color Black
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Visor Coating Scratch-Resistant
  • Disposable/ Reusable Reusable
  • Features Provides Face Riot Protection to End User
  • Includes Faceshield and Mount
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.