Skip Content

TP
UNITED SHIELD

OD Green Level IIIA Lightweight Helmet w/ Paulson Face Shield, Shell Material: Aramid, Fits Hat Size

  • Item # 29RL93
  • My Part #
  • Mfr. Model # PST SC650-IIIA-ODMD-DK5H150S
  • Catalog Page # N/A
  • Catalog Group # J0340
  • UNSPSC # 46181702
OD Green Level IIIA Lightweight Helmet w/ Paulson Face Shield, Shell Material: Aramid, Fits Hat Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $447.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
This helmet features complete head and face protection all in 1 package. The helmet includes a fully adjustable suspension system, while the face shield comes with an integral rubber seal that provides a liquid barrier between the the helmet and shield interface. The shield locks in two positions (stowed or deployed) and can be easily released with one hand. The shield's pivot and lock assembly can be mounted on the right or left side, depending on your preference.

View More

Technical Specs

  • Item Level IIIA Lightweight Helmet w/ Paulson Face Shield
  • Fits Hat Size M
  • Night Vision Mount No
  • Color OD Green
  • Shell Material Aramid
  • Chin Strap Yes
  • Suspension Yes
  • Standards Level IIIA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.