Skip Content

 
UNITED SHIELD

Level IIIA High Cut Helmet

Level IIIA High Cut Helmet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Shell Material Aramid 
Fits Hat Size
Please Select
Suspension
Please Select
Color
Please Select
Pad Thickness
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
24 Products
Compare /
Item #
Mfr.
Model #
Fits Hat Size
Suspension
Color
Pad Thickness
Price
Qty
Please use Qty box to add item(s) to cart.
ACH- MICH MIL-IIIA-BLKLG
Large
No
Black
3/4"

$461.75 / each

Enter location to check availability
Catalog Page #  NA

Price $461.75 / each

Technical Specs

  • Fits Hat Size Large
  • Suspension No
  • Color Black
  • Shell Material Aramid
  • Pad Thickness 3/4"
ACH- MICH MIL-IIIA-ODLG
Large
No
OD Green
3/4"

$461.75 / each

Enter location to check availability
Catalog Page #  NA

Price $461.75 / each

Technical Specs

  • Fits Hat Size Large
  • Suspension No
  • Color OD Green
  • Shell Material Aramid
  • Pad Thickness 3/4"
ACH- MICH MIL-IIIA-TNLG
Large
No
Tan
3/4"

$461.75 / each

Enter location to check availability
Catalog Page #  NA

Price $461.75 / each

Technical Specs

  • Fits Hat Size Large
  • Suspension No
  • Color Tan
  • Shell Material Aramid
  • Pad Thickness 3/4"
ACH- MICH LE-IIIA-BLKLG
Large
Yes
Black

$365.75 / each

Enter location to check availability
Catalog Page #  NA

Price $365.75 / each

Technical Specs

  • Fits Hat Size Large
  • Suspension Yes
  • Color Black
  • Shell Material Aramid
ACH- MICH LE-IIIA-ODLG
Large
Yes
OD Green

$365.75 / each

Enter location to check availability
Catalog Page #  NA

Price $365.75 / each

Technical Specs

  • Fits Hat Size Large
  • Suspension Yes
  • Color OD Green
  • Shell Material Aramid
ACH- MICH LE-IIIA-TNLG
Large
Yes
Tan

$365.75 / each

Enter location to check availability
Catalog Page #  NA

Price $365.75 / each

Technical Specs

  • Fits Hat Size Large
  • Suspension Yes
  • Color Tan
  • Shell Material Aramid
ACH- MICH MIL-IIIA-BLKMD
Medium
No
Black
3/4"

$461.75 / each

Enter location to check availability
Catalog Page #  NA

Price $461.75 / each

Technical Specs

  • Fits Hat Size Medium
  • Suspension No
  • Color Black
  • Shell Material Aramid
  • Pad Thickness 3/4"
ACH- MICH MIL-IIIA-ODMD
Medium
No
OD Green
3/4"

$461.75 / each

Enter location to check availability
Catalog Page #  NA

Price $461.75 / each

Technical Specs

  • Fits Hat Size Medium
  • Suspension No
  • Color OD Green
  • Shell Material Aramid
  • Pad Thickness 3/4"
ACH- MICH MIL-IIIA-TNMD
Medium
No
Tan
3/4"

$461.75 / each

Enter location to check availability
Catalog Page #  NA

Price $461.75 / each

Technical Specs

  • Fits Hat Size Medium
  • Suspension No
  • Color Tan
  • Shell Material Aramid
  • Pad Thickness 3/4"
ACH- MICH LE-IIIA-BLKMD
Medium
Yes
Black

$365.75 / each

Enter location to check availability
Catalog Page #  NA

Price $365.75 / each

Technical Specs

  • Fits Hat Size Medium
  • Suspension Yes
  • Color Black
  • Shell Material Aramid
ACH- MICH LE-IIIA-ODMD
Medium
Yes
OD Green

$365.75 / each

Enter location to check availability
Catalog Page #  NA

Price $365.75 / each

Technical Specs

  • Fits Hat Size Medium
  • Suspension Yes
  • Color OD Green
  • Shell Material Aramid
ACH- MICH LE-IIIA-TNMD
Medium
Yes
Tan

$365.75 / each

Enter location to check availability
Catalog Page #  NA

Price $365.75 / each

Technical Specs

  • Fits Hat Size Medium
  • Suspension Yes
  • Color Tan
  • Shell Material Aramid
ACH- MICH MIL-IIIA-BLKSM
Small
No
Black
3/4"

$461.75 / each

Enter location to check availability
Catalog Page #  NA

Price $461.75 / each

Technical Specs

  • Fits Hat Size Small
  • Suspension No
  • Color Black
  • Shell Material Aramid
  • Pad Thickness 3/4"
ACH- MICH MIL-IIIA-ODSM
Small
No
OD Green
3/4"

$461.75 / each

Enter location to check availability
Catalog Page #  NA

Price $461.75 / each

Technical Specs

  • Fits Hat Size Small
  • Suspension No
  • Color OD Green
  • Shell Material Aramid
  • Pad Thickness 3/4"
ACH- MICH MIL-IIIA-TNSM
Small
No
Tan
3/4"

$461.75 / each

Enter location to check availability
Catalog Page #  NA

Price $461.75 / each

Technical Specs

  • Fits Hat Size Small
  • Suspension No
  • Color Tan
  • Shell Material Aramid
  • Pad Thickness 3/4"
ACH- MICH LE-IIIA-BLKSM
Small
Yes
Black

$365.75 / each

Enter location to check availability
Catalog Page #  NA

Price $365.75 / each

Technical Specs

  • Fits Hat Size Small
  • Suspension Yes
  • Color Black
  • Shell Material Aramid
ACH- MICH LE-IIIA-ODSM
Small
Yes
OD Green

$365.75 / each

Enter location to check availability
Catalog Page #  NA

Price $365.75 / each

Technical Specs

  • Fits Hat Size Small
  • Suspension Yes
  • Color OD Green
  • Shell Material Aramid
ACH- MICH LE-IIIA-TNSM
Small
Yes
Tan

$365.75 / each

Enter location to check availability
Catalog Page #  NA

Price $365.75 / each

Technical Specs

  • Fits Hat Size Small
  • Suspension Yes
  • Color Tan
  • Shell Material Aramid
ACH- MICH MIL-IIIA-BLKXLG
X-Large
No
Black
3/4"

$461.75 / each

Enter location to check availability
Catalog Page #  NA

Price $461.75 / each

Technical Specs

  • Fits Hat Size X-Large
  • Suspension No
  • Color Black
  • Shell Material Aramid
  • Pad Thickness 3/4"
ACH- MICH LE-IIIA-BLKXLG
X-Large
Yes
Black

$407.25 / each

Enter location to check availability
Catalog Page #  NA

Price $407.25 / each

Technical Specs

  • Fits Hat Size X-Large
  • Suspension Yes
  • Color Black
  • Shell Material Aramid
ACH- MICH LE-IIIA-ODXLG
X-Large
Yes
OD Green

$407.25 / each

Enter location to check availability
Catalog Page #  NA

Price $407.25 / each

Technical Specs

  • Fits Hat Size X-Large
  • Suspension Yes
  • Color OD Green
  • Shell Material Aramid
ACH- MICH LE-IIIA-TNXLG
X-Large
Yes
Tan

$407.25 / each

Enter location to check availability
Catalog Page #  NA

Price $407.25 / each

Technical Specs

  • Fits Hat Size X-Large
  • Suspension Yes
  • Color Tan
  • Shell Material Aramid
ACH- MICH MIL-IIIA-ODXLG
XL
No
OD Green
3/4"

$461.75 / each

Enter location to check availability
Catalog Page #  NA

Price $461.75 / each

Technical Specs

  • Fits Hat Size XL
  • Suspension No
  • Color OD Green
  • Shell Material Aramid
  • Pad Thickness 3/4"
ACH- MICH MIL-IIIA-TNXLG
XL
No
Tan
3/4"

$461.75 / each

Enter location to check availability
Catalog Page #  NA

Price $461.75 / each

Technical Specs

  • Fits Hat Size XL
  • Suspension No
  • Color Tan
  • Shell Material Aramid
  • Pad Thickness 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More