Skip Content

TP
UNITED SHIELD

LED Lights, For Use With Ballistic Shields

  • Item # 29RM52
  • My Part #
  • Mfr. Model # LED
  • Catalog Page # N/A
  • UNSPSC # 46151503
LED Lights (500 Lumend) for Shields close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,015.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
This light provides 520 lumens with a 30° field of vision up to 500 ft. It operates with a double remote pressure switch, providing 4 operational modes, 2 of which use the turbo strobe. It runs on standard CR123 batteries with a full power run time of four continuous hours.

View More

Technical Specs

  • Item LED Lights
  • Material Plastic
  • Color Black
  • For Use With Ballistic Shields
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.