Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UNITED SHIELD

Tan Level IIIA Special Ops Helmet, Shell Material: Aramid, Pad Thickness: 1/4", Fits Hat Size: Large

  • Item# 29RL69
  • Mfr. Model# SPEC OPS DELTA-IIIA-TNLG
  • Catalog Page# N/A
  • Catalog Group# J0338
  • UNSPSC# 46181704
Tan Level IIIA Special Ops Helmet, Shell Material: Aramid, Pad Thickness: 1/4", Fits Hat Size: Large close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-800-GRAINGER (1-800-472-4643) to order.

Price $928.00 / each

Activate Now

to save with

Select AdvantageSM

Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mid Cut Helmet features a wider peripheral view and raised ear profile for incorporating a communication system. 4-pt. mesh harness suspension enhances size adjustabiltiy, air flow and heat management. Harness can be easily removed for cleaning. Suitable for military and law enforcement.

View More

Technical Specs

  • Item Level IIIA Special Ops Helmet
  • Fits Hat Size Large
  • Pad Thickness 1/4"
  • Night Vision Mount Yes
  • Color Tan
  • Shell Material Aramid
  • Chin Strap Yes
  • Suspension No
  • Standards Level IIIA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.