Skip Content

TP
UNITED SHIELD

Excel Bomb Suit,M,Black

  • Item # 45DK23
  • My Part #
  • Mfr. Model # OLYMPIAEXCEL-EOD-MEDIUM
  • Catalog Page # N/A
  • Catalog Group # J2933
  • UNSPSC # 46151504
Excel Bomb Suit,M,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26,192.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 80.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Delivers a high level of protection from fragmentation, heat, impact, and overpressure during Explosive Ordinance Disposal/Improvised Explosive Device Disposal (EOD/IEDD) operations. Features a zoned armor system that provides blast protection while allowing maximum flexibility, mobility, and comfort. Suit protects the neck, chest, and groin with STANAG 2920 V50's ranging from 1900 m/sec. to 450 m/sec. The outer material is certified flame-retardant Nomex® Delta T fabric. Suit features adjustable trousers with elasticated braces, integral groin and lower abdomen protection, adjustable sleeves and quick-release system. The lightweight, high-performance helmet comes with a mounted search light. Suit comes with 2 rugged carrying cases for transport and storage.

View More

Technical Specs

  • Item Excel Bomb Suit
  • Size M
  • Color Black
  • Blast Overpressure Reduction and Protection Meets or Exceeds Standards
  • Zonal Fragmentation Protection Meets or Exceeds Standards
  • Flame Ingress Protection from Blast Meets or Exceeds Standards
  • Features Zoned Armour System, 3 Part Articulated Blast Plates, High Performance Helmet and Visor, Significant Blast Over Pressure Reduction
  • Includes Helmet, Visor, Adjustable Demister, Battery Pack and Integrated Communications Microphone and Ear Pieces, Jacket with Sleeves, Collar and Hand Protective Mittens, Trousers with Over Boots, 3 Part Blast Plates
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.